Motion
RS2H63-30BM-DCS

SMC CORP OF AMERICA
RS2H63-30BM-DCS

RS2H63-30BM-DCS
Mi Item #13767948
MFR #RS2H63-30BM-DCS
Price$713.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RS2H63-30BM-DCS

RS2H63-30BM-DCS
Mi Item #13767948
MFR #RS2H63-30BM-DCS

Mfr description
RS2H63-30BM-DCS CYL, STOPPER, HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.02/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Flange
  • Mounting Type
    Flange
  • Options Included
    Cancel Cap, Lever Detection Switch, Locking Mechanism
  • Piston Action
    Double-Acting
  • Product Type
    Stopper Air Cylinders
  • Roller Material
    Carbon Steel
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)