Motion
RS2H63TN-30BM-P

SMC CORP OF AMERICA
RS2H63TN-30BM-P

RS2H63TN-30BM-P
MI ITEM #13767949
MFR #RS2H63TN-30BM-P
Price$593.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RS2H63TN-30BM-P

RS2H63TN-30BM-P
MI ITEM #13767949
MFR #RS2H63TN-30BM-P

Mfr description
RS2H63TN-30BM-P CYL, STOPPER, HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.40/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bracket 1
    Flange
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TN-30BM-P
  • Guide Type
    Stopper
  • Magnet
    Without Magnet
  • Mounting Type
    Flange
  • Piping Type
    Direct
  • Piston Action
    Double-Acting Spring Type
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Series
    RS2H
  • Special Applications
    Conveyor lines
  • Type
    Stopper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)