Motion
RSDQA20TF-10DKZ

SMC CORP OF AMERICA
RSDQA20TF-10DKZ

RSDQA20TF-10DKZ
Mi Item #13767954
MFR #RSDQA20TF-10DKZ
Price$79.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA20TF-10DKZ

RSDQA20TF-10DKZ
Mi Item #13767954
MFR #RSDQA20TF-10DKZ

Mfr description
RSDQA20TF-10DKZ COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.33/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TF-10DKZ
  • Guide Type
    Stopper
  • Magnet
    Without Magnet
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Direct Mount Switch Groove
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Chamfered
  • Rod Type
    Chamfered
  • Series
    RS
  • Special Applications
    Load Stopping
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)