Motion
RSDQA20TN-10DFZ

SMC CORP OF AMERICA
RSDQA20TN-10DFZ

RSDQA20TN-10DFZ
MI ITEM #13767955
MFR #RSDQA20TN-10DFZ
Price$70.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA20TN-10DFZ

RSDQA20TN-10DFZ
MI ITEM #13767955
MFR #RSDQA20TN-10DFZ

Mfr description
RSDQA20TN-10DFZ COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.54/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Stopper
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TN-10DFZ
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Type
    Standard
  • Options Included
    Built-In Magnet, Direct Mount Switch Groove, Female Rod End, Npt Port Thread, Round Bar W
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Round Bar w/Female Rod End
  • Series
    RS Fixed Height Stopper Cylinder
  • Special Applications
    Stopper
  • Type
    Stopper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)