Motion
RSDQA32TF-15DLZ

SMC CORP OF AMERICA
RSDQA32TF-15DLZ

RSDQA32TF-15DLZ
MI ITEM #13767957
MFR #RSDQA32TF-15DLZ
Price$161.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA32TF-15DLZ

RSDQA32TF-15DLZ
MI ITEM #13767957
MFR #RSDQA32TF-15DLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161.14/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Fixed Absorber Type
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TF-15DLZ
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Built-In Magnet, Direct Mount Switch Groove
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Fixed Absorber Type
  • Rod Type
    Single Rod
  • Series
    RSQ
  • Special Applications
    Load Stopping
  • Type
    Stopper Cylinder

Overview

Mfr description
RSDQA32TF-15DLZ COMPACT STOPPER CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought