Motion
RSDQA32TN-15DLZ

SMC CORP OF AMERICA
RSDQA32TN-15DLZ

RSDQA32TN-15DLZ
Mi Item #13767964
MFR #RSDQA32TN-15DLZ
Price$161.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA32TN-15DLZ

RSDQA32TN-15DLZ
Mi Item #13767964
MFR #RSDQA32TN-15DLZ

Mfr description
RSDQA32TN-15DLZ COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.14/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Fixed Absorber Type
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    DLZ
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Bolts
    Shipped Together Only for Mounting B
  • Mounting Type
    Through Hole
  • Options Included
    Direct Mount Switch Groove, Magnet D (Built-In), Mounting Bolt L (Shipped Together Only For Mounting B)
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Fixed Absorber Type
  • Rod Type
    Single Rod
  • Series
    RS Fixed Height Stopper Cylinder
  • Special Applications
    Load Stopping
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)