Motion
RSDQA40TF-30DFZ

SMC CORP OF AMERICA
RSDQA40TF-30DFZ

RSDQA40TF-30DFZ
MI ITEM #13767969
MFR #RSDQA40TF-30DFZ
Price$103.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA40TF-30DFZ

RSDQA40TF-30DFZ
MI ITEM #13767969
MFR #RSDQA40TF-30DFZ

Mfr description
RSDQA40TF-30DFZ COMPACT STOPPER CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Rod - Thread Size
    M5
  • Rod Size / Thread
    M5 Female

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    Z
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Direct Mount Switch Groove
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Round Bar w/Female Rod End
  • Rod Gender
    Female
  • Rod Thread Standard
    Metric
  • Rod Type
    Female Thread
  • Series
    RS Fixed Height Stopper Cylinder
  • Special Applications
    Stopper
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stopper Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)