Motion
RSDQA40TN-30TDZ

SMC CORP OF AMERICA
RSDQA40TN-30TDZ

40 mm Bore, 30 mm Stroke, Both Ends Tapped Mount
Mi Item #13767972
MFR #RSDQA40TN-30TDZ
Price$200.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA40TN-30TDZ

40 mm Bore, 30 mm Stroke, Both Ends Tapped Mount
Mi Item #13767972
MFR #RSDQA40TN-30TDZ

Mfr description
RSDQA40TN-30TDZ COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.83/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    30 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Stopper Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)