Motion
RSDQA50TF-30DLZ

SMC CORP OF AMERICA
RSDQA50TF-30DLZ

RSDQA50TF-30DLZ
MI ITEM #13767974
MFR #RSDQA50TF-30DLZ
Price$192.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA50TF-30DLZ

RSDQA50TF-30DLZ
MI ITEM #13767974
MFR #RSDQA50TF-30DLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Absorber Type
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Fixed Absorber Type
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TF-30DLZ
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Bolts
    Shipped Together Only for Mounting B
  • Mounting Thread
    Both Ends Tapped
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Direct Mount Switch Groove Z, Magnet D (Built-In), Mounting Bolt L
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Fixed Absorber Type
  • Rod Type
    Fixed Absorber Type
  • Series
    RSQ
  • Special Applications
    Stopper
  • Type
    Stopper Cylinder

Overview

Mfr description
RSDQA50TF-30DLZ COMPACT STOPPER CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought