Motion
RSDQA50TN-30BKZ

SMC CORP OF AMERICA
RSDQA50TN-30BKZ

RSDQA50TN-30BKZ
Mi Item #13767977
MFR #RSDQA50TN-30BKZ
Price$126.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA50TN-30BKZ

RSDQA50TN-30BKZ
Mi Item #13767977
MFR #RSDQA50TN-30BKZ

Mfr description
RSDQA50TN-30BKZ COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    BKZ
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Adjustable Absorber Type Rod End), B (Lever Type, D (Built-In Magnet), K (Chamfered Rod End), Tn (Npt Port Thread), Z (Direct Mount Switch Groove)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Lever Type, Adjustable Absorber Type
  • Rod Type
    Chamfered
  • Series
    RSQ
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)