Motion
RSDQB20TF-20TRZ

SMC CORP OF AMERICA
RSDQB20TF-20TRZ

RSDQB20TF-20TRZ
Mi Item #13767982
MFR #RSDQB20TF-20TRZ
Price$85.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB20TF-20TRZ

RSDQB20TF-20TRZ
Mi Item #13767982
MFR #RSDQB20TF-20TRZ

Mfr description
RSDQB20TF-20TRZ COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TF-20TRZ
  • Guide Type
    Stopper
  • Mounting Type
    Standard
  • Options Included
    Direct Mount Switch Groove
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Roller Type
  • Rod Type
    Roller Type
  • Series
    RS Fixed Height Stopper Cylinder
  • Special Applications
    Load Stopping
  • Type
    Stopper Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)