Motion
RSDQB20TN-15BRZ

SMC CORP OF AMERICA
RSDQB20TN-15BRZ

RSDQB20TN-15BRZ
Mi Item #13767983
MFR #RSDQB20TN-15BRZ
Price$83.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB20TN-15BRZ

RSDQB20TN-15BRZ
Mi Item #13767983
MFR #RSDQB20TN-15BRZ

Mfr description
RSDQB20TN-15BRZ COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TN-15BRZ
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    B (Double Acting, D (Built-In Magnet), R (Roller Type Rod End), Spring Loaded Action), Tn (Npt Port Thread), Z (Direct Mount Switch Groove)
  • Piping Type
    Direct
  • Piston Action
    Spring Loaded
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Roller Type
  • Rod Type
    Single Rod
  • Series
    RS Fixed Height Stopper Cylinder
  • Type
    Stopper Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)