Motion
RSDQB32-20DGZ-L

SMC CORP OF AMERICA
RSDQB32-20DGZ-L

RSDQB32-20DGZ-L
MI ITEM #13767985
MFR #RSDQB32-20DGZ-L
Price$108.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32-20DGZ-L

RSDQB32-20DGZ-L
MI ITEM #13767985
MFR #RSDQB32-20DGZ-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.05/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Stopper
  • Bracket 1
    Standard
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Fixed Absorber Type
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    L
  • Guide Type
    Stopper
  • Mounting Type
    Standard
  • Options Included
    Direct Mount Switch Groove, Mounting Bolt
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Fixed Absorber Type
  • Series
    RS Fixed Height Stopper Cylinder
  • Special Applications
    Stopper
  • Type
    Stopper

Overview

Mfr description
RSDQB32-20DGZ-L COMPACT STOPPER CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought