Motion
RSDQB32TF-20DFZ

SMC CORP OF AMERICA
RSDQB32TF-20DFZ

RSDQB32TF-20DFZ
MI ITEM #13767987
MFR #RSDQB32TF-20DFZ
Price$86.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32TF-20DFZ

RSDQB32TF-20DFZ
MI ITEM #13767987
MFR #RSDQB32TF-20DFZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.72/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Rod - Thread Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Female

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    Z
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Type
    Standard
  • Options Included
    Built-In Magnet, Direct Mount Switch Groove
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    Metric
  • Rod Type
    Round Bar w/Female Rod End
  • Series
    RS Fixed Height Stopper Cylinder
  • Type
    Compact

Overview

Mfr description
RSDQB32TF-20DFZ COMPACT STOPPER CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought