Motion
RSDQB32TN-15BFZ

SMC CORP OF AMERICA
RSDQB32TN-15BFZ

RSDQB32TN-15BFZ
MI ITEM #13767990
MFR #RSDQB32TN-15BFZ
Price$82.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32TN-15BFZ

RSDQB32TN-15BFZ
MI ITEM #13767990
MFR #RSDQB32TN-15BFZ

Mfr description
RSDQB32TN-15BFZ COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.17/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Rod Size / Thread
    Female

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Adjustable
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    Z
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Direct Mount Switch Groove, Female Rod End, Lever Type Adjustable Absorber Rod End, Npt Port Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Lever Type, Adjustable Absorber Type
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    RS Fixed Height Stopper Cylinder
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)