Motion
RSDQB32TN-20BKZ

SMC CORP OF AMERICA
RSDQB32TN-20BKZ

RSDQB32TN-20BKZ
MI ITEM #13767991
MFR #RSDQB32TN-20BKZ
Price$99.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32TN-20BKZ

RSDQB32TN-20BKZ
MI ITEM #13767991
MFR #RSDQB32TN-20BKZ

Mfr description
RSDQB32TN-20BKZ COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.51/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    BKZ
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Options Included
    Built-In Magnet, Chamfered Rod End, Direct Mount Switch Groove, Npt Port Thread
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    RS
  • Special Applications
    Stopper
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)