Motion
RSDQB40-25DLZ-L

SMC CORP OF AMERICA
RSDQB40-25DLZ-L

RSDQB40-25DLZ-L
MI ITEM #13767993
MFR #RSDQB40-25DLZ-L
Price$181.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB40-25DLZ-L

RSDQB40-25DLZ-L
MI ITEM #13767993
MFR #RSDQB40-25DLZ-L

Mfr description
RSDQB40-25DLZ-L COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Fixed Absorber Type
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    DLZ-L
  • Guide Type
    Stopper
  • Mounting Bolts
    Shipped Together Only for Mounting B
  • Mounting Type
    Through Hole
  • Options Included
    Direct Mount Switch Groove, Mounting Bolt
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Fixed Absorber Type
  • Rod Type
    Single Rod
  • Series
    RS Fixed Height Stopper Cylinder
  • Special Applications
    Stopper
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)