Motion
RSDQB50-30DKZ-L

SMC CORP OF AMERICA
RSDQB50-30DKZ-L

RSDQB50-30DKZ-L
Mi Item #13767999
MFR #RSDQB50-30DKZ-L
Price$131.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB50-30DKZ-L

RSDQB50-30DKZ-L
Mi Item #13767999
MFR #RSDQB50-30DKZ-L

Mfr description
RSDQB50-30DKZ-L COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    DKZ-L
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Bolts
    Shipped Together Only for Mounting B
  • Mounting Type
    Through Hole
  • Options Included
    D (Built-In Magnet), L (Mounting Bolt Shipped Together), Z (Direct Mount Switch Groove)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Fixed Absorber Type
  • Rod Type
    Lever Type
  • Series
    RSQ
  • Special Applications
    Load Stopping
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)