Motion
RSDQB50TN-25TKZ

SMC CORP OF AMERICA
RSDQB50TN-25TKZ

RSDQB50TN-25TKZ
Mi Item #13768001
MFR #RSDQB50TN-25TKZ
Price$120.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB50TN-25TKZ

RSDQB50TN-25TKZ
Mi Item #13768001
MFR #RSDQB50TN-25TKZ

Mfr description
RSDQB50TN-25TKZ COMPACT STOPPER CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TKZ
  • Guide Type
    Stopper
  • Magnet
    Without Magnet
  • Mounting Type
    Standard
  • Options Included
    Direct Mount Switch Groove
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Chamfered
  • Series
    RSQ
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)