Motion
RZQA40TN-100-90

SMC CORP OF AMERICA
RZQA40TN-100-90

RZQA40TN-100-90
Mi Item #13768009
MFR #RZQA40TN-100-90
Price$274.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA40TN-100-90

RZQA40TN-100-90
Mi Item #13768009
MFR #RZQA40TN-100-90

Mfr description
RZQA40TN-100-90 CYLINDER, 3-POSITION 3-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.64/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Second Stroke Length
    0.3940 in, 10 mm

Details

  • Actuation
    Multi-Position
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Body Option
    Three Position
  • Bracket 1
    Both Ends Tapped
  • Cylinder Style
    3 Position Actuator
  • Cylinder Suffix
    TN-100-90
  • Locking Position
    Intermediate
  • Magnet
    Without Magnet
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Tn (Npt Thread)
  • Piping Type
    Direct
  • Piston Action
    Multi-Position
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Safety Options
    Intermediate stopper mechanism
  • Series
    RZQ
  • Special Applications
    Intermediate stop mechanism
  • Suffix For Stroke
    -100-90
  • Type
    3 Position Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)