Specifications
Dimensions
- Bore Diameter1.9690 in
- Second Stroke Length2.9530 in, 75 mm
Details
- ActuationMulti-Position
- Body OptionThree Position
- Product TypeTie Rod Air Cylinders
- SeriesRZQ
- Type3-Position
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)