Overview
Mfr description
QJ313M ANGULAR CONTACT BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter65 mm
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Product TypeFour-Point Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data