Motion
QJ318MEC4
FourPoint Contact Bearing - 90 mm Bore, 190 mm OD, 42 mm Width, Open
MI ITEM #13769568
MFR #QJ318MEC4
List Price$2,587.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 90 mm Bore, 190 mm OD, 42 mm Width, Open
MI ITEM #13769568
MFR #QJ318MEC4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$2,587.28/each for your price

Overview

Mfr description
QJ318MEC4 ANGULAR CONTACT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    90 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text