Motion
7205BEAT85SUCNB

NSK CORP, BEARING DIV
7205BEAT85SUCNB

Angular Contact Bearing - Without Snap Ring
Mi Item #13769645
MFR #7205BEAT85SUCNB
Price$190.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7205BEAT85SUCNB

Angular Contact Bearing - Without Snap Ring
Mi Item #13769645
MFR #7205BEAT85SUCNB

Mfr description
7205BEAT85SUCNB SINGLE ROW ANG CONTACT B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.25/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)