Specifications
Dimensions
- Bore Diameter95 mm
- Outside Diameter170 mm
- Overall Width32 mm
- Weight6.83 lbs, 3.1 kg
Details
- Ball Retainer MaterialPressed Steel
- Bore TypeStraight
- Closure TypeSingle Shielded
- Internal ClearanceCN
- Product TypeRadial & Deep Groove Ball Bearings
- Row Type Fill SlotMax Type
- SeriesBL2
- Snap Ring IncludedWith Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)