Motion
28985R/28920R
28985R/28920R
Mi Item #13770089
MFR #28985R/28920R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28985R/28920R
Mi Item #13770089
MFR #28985R/28920R

Mfr description
28985R/28920R TAPERED ROLLER BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60.33 mm
  • Cone Width
    25.40 mm
  • Cup Width  
    19.85 mm
  • Outside Diameter
    101.60 mm
  • Overall Width
    18 mm
  • Weight
    .807 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Description
    NSK 28985R/28920R, Inch Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, inch-type
  • Dynamic Load Capacity
    91000 N
  • Manufacturer Upc Number
    029176530340
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)