Motion
3984R/3920R
3984R/3920R
MI ITEM #13770108
MFR #3984R/3920R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3984R/3920R
MI ITEM #13770108
MFR #3984R/3920R

Mfr description
3984R/3920R TAPERED ROLLER BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    66.68 mm
  • Cone Width
    30.05 mm
  • Cup Width  
    23.81 mm
  • Outside Diameter
    112.71 mm
  • Overall Width
    30.16 mm
  • Weight
    1.160 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Description
    NSK 3984R/3920R, Inch Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, inch-type
  • Dynamic Load Capacity
    120000 N
  • Manufacturer Upc Number
    029176530920
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)