Motion
67885/67820D+L

NSK CORP, BEARING DIV
67885/67820D+L

67885/67820D+L
MI ITEM #13770143
MFR #67885/67820D+L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
67885/67820D+L

67885/67820D+L
MI ITEM #13770143
MFR #67885/67820D+L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    190.50 mm
  • Cone Width
    46.83 mm
  • Cup Width  
    38.10 mm
  • Outside Diameter
    266.70 mm
  • Overall Width
    47.63 mm
  • Weight
    8.007 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Description
    NSK 67885/67820, Inch Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, inch-type
  • Dynamic Load Capacity
    345000 N
  • Manufacturer Upc Number
    029176533211
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies

Overview

Mfr description
67885/67820D+L TAPERED ROLLER BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought