Specifications
Dimensions
- Bore Diameter35 mm
- Cone Width21 mm
- Cup Width16 mm
- Outside Diameter80 mm
- Overall Width21.26 mm
- Weight0.518 kg
Details
- Abma Precision RatingStandard accuracy
- Bearing TypeSingle Row Tapered Roller Bearings
- DescriptionNSK 30307C Metric Tapered Roller Bearing
- Double Row DesignSingle row tapered roller bearing, series 303
- Dynamic Load Capacity68000 N
- Manufacturer Upc Number029176908491
- Measurement StandardMetric
- Product TypeTapered Roller Bearing Full Assemblies
Overview
Mfr description
30307C METRIC TAPER ROLLER BRG
- Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
- Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials