Motion
30319DJ
30319DJ
Mi Item #13770316
MFR #30319DJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30319DJ
Mi Item #13770316
MFR #30319DJ

Mfr description
30319DJ METRIC TAPER ROLLER BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Cone Width
    45 mm
  • Cup Width  
    32 mm
  • Outside Diameter
    200 mm
  • Overall Width
    49.50 mm
  • Weight
    6.64 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Description
    NSK High Capacity, 30319DJ, Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, series 303
  • Dynamic Load Capacity
    310000 N
  • Manufacturer Upc Number
    029176552076
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)