Motion
32934J
MI ITEM #13770331
MFR #32934J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #13770331
MFR #32934J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32934J METRIC TAPER ROLLER BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Specifications

  • Double Row Design
    Single row tapered roller bearing, series 329
  • Bore Diameter
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Outside Diameter
    230 mm
  • Overall Width
    38 mm
  • Cone Width
    38 mm
  • Cup Width
  • Abma Precision Rating
    Standard accuracy
  • Dynamic Load Capacity
    294000 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176674976
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    4.44 kg
  • Description
    NSK High Capacity, 32934J Metric Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought