Motion
50TAC03DT85SUMPN5

NSK CORP, BEARING DIV
50TAC03DT85SUMPN5

50TAC03DT85SUMPN5 SUPER PRECISION BRG
MI ITEM #13770745
MFR #50TAC03DT85SUMPN5
Price$627.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50TAC03DT85SUMPN5

50TAC03DT85SUMPN5 SUPER PRECISION BRG
MI ITEM #13770745
MFR #50TAC03DT85SUMPN5

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$627.90/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
50TAC03DT85SUMPN5 SUPER PRECISION BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought