Motion
N1011BTCCG10P4

NSK CORP, BEARING DIV
N1011BTCCG10P4

55 mm ID, 90 mm OD, 18 mm Width
MI ITEM #13771046
MFR #N1011BTCCG10P4
Price$1,411.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1011BTCCG10P4

55 mm ID, 90 mm OD, 18 mm Width
MI ITEM #13771046
MFR #N1011BTCCG10P4

Mfr description
N1011BTCCG10P4 SUPER PRECISION CYL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,411.61/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)