Motion
LTBR 40-2LS/HV6

EWELLIX USA LLC
LTBR 40-2LS/HV6

Housed Bushing - Ball Bushing, Shaft Diameter: 40 mm
MI ITEM #13772725
MFR #LTBR 40-2LS/HV6
List Price$1,151.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LTBR 40-2LS/HV6

Housed Bushing - Ball Bushing, Shaft Diameter: 40 mm
MI ITEM #13772725
MFR #LTBR 40-2LS/HV6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,151.32/each for your price

Overview

Mfr description
LTBR 40-2LS/HV6 TANDEM LINEAR BALL BRG U

Specifications

  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    40 mm
  • Overall Height
    76 mm
  • Overall Length
    125 mm
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1.978417 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought