Motion
906DPOKXXXL

MCR SAFETY
906DPOKXXXL

Work & General Purpose Glove - XXXL or Size 12 Size, Hook and Loop Cuff, Leather Material
Mi Item #13775922
MFR #906DPOKXXXL
Price$24.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
906DPOKXXXL

Work & General Purpose Glove - XXXL or Size 12 Size, Hook and Loop Cuff, Leather Material
Mi Item #13775922
MFR #906DPOKXXXL

Mfr description
906DPOKXXXL MT GOAT W/COW DPALM & KEVLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.37/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    3 XL
  • Size
    3

Details

  • Additional Details
    Reinforced Thumb Crotch, Breathable, Flexible
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Mechanics
  • Back Material
    Synthetic, Spandex
  • Coated Design
    Palm Coated
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Orange
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A5
  • Description
    MCR Safety Mechanics Work Gloves Rugged Grain Goatskin with Cowhide Double Palm Adjustable Hook and Loop Wrist Closure Reinforced Thumb Crotch Kevlar Lined Palm
  • Description Keyword
    Mechanics
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Gunn Cut
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Mechanics
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Yellow
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    906 DPOKXXXL
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Double Coated
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    906 DPOK
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Mechanic's

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)