Motion
9188PUBS

MCR SAFETY
9188PUBS

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Seamless Knit
Mi Item #13775925
MFR #9188PUBS
Price$24.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9188PUBS

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Seamless Knit
Mi Item #13775925
MFR #9188PUBS

Mfr description
9188PUBS CUTPRO,18G BLACK KEVLAR,PU S
  • Touchscreen Compatible;Reinforced Thumb Crotch;Seamless Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.09/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Kevlar Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Black
  • Construction Description
    18 Gauge Seamless Knit with polyurethane Palm and Fingertip coating
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro 18-Gauge Black Kevlar Comfort Aramid Shell Cut Resistant Work Gloves Polyurethane (PU) Palm and Fingertips Reinforced Thumb Crotch
  • Description Keyword
    Seamless Knit
  • Features
    Reinforced Thumb Crotch, Seamless Knit, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9188PUBS
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, TAA Compliant
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)