Motion
9188PUBXL

MCR SAFETY
9188PUBXL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 4, Seamless Knit
MI ITEM #13775926
MFR #9188PUBXL
Price$24.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9188PUBXL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 4, Seamless Knit
MI ITEM #13775926
MFR #9188PUBXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.09/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Black
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    18 Gauge Seamless Knit Gloves Polyurethane Coated Palm and Fingertips
  • Description Keyword
    Seamless Knit
  • Features
    Reinforced Thumb Crotch, Seamless Knit, Touchscreen Compatible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9188PUBXL
  • Material
    Aramid
  • Material Type
    Kevlar
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Level A4
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit

Overview

Mfr description
9188PUBXL CUTPRO,18G BLACK KEVLAR,PU XL
  • Touchscreen Compatible;Seamless Knit;Reinforced Thumb Crotch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought