Motion
9188SFBM

MCR SAFETY
9188SFBM

Size M or Size 8, ANSI Cut Level A4
Mi Item #13775930
MFR #9188SFBM
Price$18.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9188SFBM

Size M or Size 8, ANSI Cut Level A4
Mi Item #13775930
MFR #9188SFBM

Mfr description
9188SFBM CUTPRO,18G KEVLAR,SNF RTC M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.34/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)