Motion
9188SFBXXL

MCR SAFETY
9188SFBXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 4, Seamless Knit
Mi Item #13775934
MFR #9188SFBXXL
Price$25.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9188SFBXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 4, Seamless Knit
Mi Item #13775934
MFR #9188SFBXXL

Mfr description
9188SFBXXL CUTPRO,18G KEVLAR,SNF RTC XXL
  • Touchscreen;Reinforced Thumb crotch;Latex free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.30/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Size
    2

Details

  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Sandy Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Sandy Nitrile
  • Color
    Black
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro 18-Gauge Black Kevlar Comfort Aramid Shell Cut Resistant Work Gloves Sandy Nitrile Foam Palm and Fingertips Latex Free
  • Description Keyword
    Seamless Knit
  • Features
    Latex free, Reinforced Thumb crotch, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Latex Free
    Yes
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9188SFBXXL
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, TAA Compliant
  • Thumb Type
    Reinforced Thumb Crotch
  • Toxicity Type
    Latex Free
  • Type
    Seamless Knit
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)