Motion
92724XL

MCR SAFETY
92724XL

Work & General Purpose Glove - XL or Size 10 Size, Polyurethane Coated
Mi Item #13775949
MFR #92724XL
Price$4.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92724XL

Work & General Purpose Glove - XL or Size 10 Size, Polyurethane Coated
Mi Item #13775949
MFR #92724XL

Mfr description
92724XL 13GA ORANGE HYPERMAX, BLK PU XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.95/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Coating Material
    Polyurethane
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Series
    CutPro
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)