Motion
9277NFL

MCR SAFETY
9277NFL

Size L or Size 9, ANSI Cut Level A7
Mi Item #13775952
MFR #9277NFL
Price$11.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9277NFL

Size L or Size 9, ANSI Cut Level A7
Mi Item #13775952
MFR #9277NFL

Mfr description
9277NFL CUT PRO HIVIS 13G HYPERMAX HIVIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.90/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Cut Resistance Level
    A7
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)