Motion
9277NFXL

MCR SAFETY
9277NFXL

Size XL or Size 10, ANSI Cut Level A7
MI ITEM #13775955
MFR #9277NFXL
Price$11.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9277NFXL

Size XL or Size 10, ANSI Cut Level A7
MI ITEM #13775955
MFR #9277NFXL

Mfr description
9277NFXL CUT PRO HIVIS 13G HYPERMAX HIVI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.90/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A7
  • Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)