Motion
9277NFXS

MCR SAFETY
9277NFXS

Size XS or Size 6, ANSI Cut Level A7
Mi Item #13775956
MFR #9277NFXS
Price$11.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9277NFXS

Size XS or Size 6, ANSI Cut Level A7
Mi Item #13775956
MFR #9277NFXS

Mfr description
9277NFXS CUT PRO HIVIS 13G HYPERMAX HIVI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.90/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Ansi Isea Cut Resistance Level
    A7
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)