Overview
Mfr description
9674INL ULTRATECH,15G NYLON/MERINO WOOL,
Specifications
- Glove SizeL or Size 9
- Ansi Isea Abrasion Resistance Level2
- Coating MaterialNitrile
- TypeGlove
- SeriesUltraTech
- Cuff StyleKnit Wrist
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data