Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Ansi Isea Abrasion Resistance Level5
- Cuff StyleSlip-On - Open
- Leather TypeGoat
- Product TypesGlove
- SeriesMustang
- Thumb StyleWing
- Thumb TypeWing
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)