Motion
SV54B-2ZOM-5X

RADIANS INC.
SV54B-2ZOM-5X

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #13793999
MFR #SV54B-2ZOM-5X
List Price$13.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV54B-2ZOM-5X

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #13793999
MFR #SV54B-2ZOM-5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.79/each for your price

Overview

Mfr description
SV54B-2ZOM-5X MESH COLOR-BLOCKED 2 O

Specifications

  • Garment Type
    Safety Vest
  • Garment Use
    Construction, Distribution Facilities, Manufacturing, Warehousing
  • ANSI Class
    Type R Class 2
  • Front Closure
    Zipper
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Binding Color
    Black
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Silver
  • Size
    5
  • Product Line
    Radians Safety
  • Length
    33 cm, 13.0000 in
  • Pattern
    Mesh
  • High Visibility
    Yes
  • Description
    Radians Sv54B-2Z Color-Blocked Vest
  • Approval Listing Regulations
    ANSI, ISEA 107 Type R Class 2
  • Additional Details
    Mic Tab Left Shoulder | Zipper Front Closure
  • Series
    SV54B
  • Color
    Black, Hi-Vis Orange
  • Type
    High-Visibility
  • Group & Class
    Type R Class 2
  • Includes
    Flashlight Pocket, Mic Tab
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought