Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
3GGP182410-ADKUS02

General Purpose Motor - 460 V, S1
Mi Item #13799598
MFR #3GGP182410-ADKUS02

Mfr description
3GGP182410-ADKUS02 M3GP 180MLA 4P B3 18.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • NEMA Frame Size
    180

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    20.20 A at 690 V, 21.10 A at 660 V, 34.90 A at 400 V
  • Assembly Box Mounting
    D-End Top
  • Base RPM
    1481 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Frequency Rating
    50 Hz
  • Full Load Amps
    20.2 A
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    18.50 kW
  • Motor Supply Voltage
    460 V
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • Standards Met
    NEMA
  • Starting Method
    Full Voltage
  • Volts @ Frequency
    400 V @ 50 Hz, 660 V @ 50 Hz, 690 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)