Motion
ECS101A4H2DF4
1800 rpm, 3 ph, 460 V, 145T Frame, TEFC Enclosure
MI ITEM #13799630
MFR #ECS101A4H2DF4
Price$3,791.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 460 V, 145T Frame, TEFC Enclosure
MI ITEM #13799630
MFR #ECS101A4H2DF4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,791.35/each

Specifications

Dimensions

  • Frame Size
    145T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
ECS101A4H2DF4 2HP,1800RPM,3PH,60HZ,145T,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought