Motion
EJPM4314T
Close-Coupled Pump Motor - 364JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #13799632
MFR #EJPM4314T
Price$25,034.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close-Coupled Pump Motor - 364JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #13799632
MFR #EJPM4314T

Mfr description
EJPM4314T 60HP,1780RPM,3PH,60HZ,364JP,TE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,034.09/each

Specifications

Dimensions

  • Frame Size
    364JP
  • Shaft Diameter
    1.6250 in

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency
    60 Hz
  • Horsepower
    60 hp
  • Material
    Cast Iron
  • Max Rpm
    1780 rpm
  • Phase
    3
  • Product Type
    Pump Motors
  • Type
    AC Induction Motor
  • Type Design
    Type B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)