Motion
HBAO4104T
Air Handling (HVAC) Motor - 30 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #13799635
MFR #HBAO4104T
List Price$10,810.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 30 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEAO Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #13799635
MFR #HBAO4104T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,810.23/each for your price

Overview

Mfr description
HBAO4104T 30 AOHP,1760RPM,3PH,60HZ,286T,

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    38 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Amps
    38 A
  • Full Load Efficiency
    0.936
  • Amps @ Voltage
    38 A at 460 V;76 A at 208 V;76 A at 230 V
  • Volts @ Frequency
    230 V at 60 HZ;460 V at 60 HZ
  • Motor Poles
    4
  • Ambient Temperature Range
    40 °C
  • Description
    30 AOHP, 1760RPM, 3PH, 60HZ, 286T, 1056M, TEAO
  • Assembly Box Mounting
    F1
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    1.8750 in
  • Drive End Bearing
    6311
  • Type Of Bearing
    Sealed
  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Type
    Sealed Bearing
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    IP54
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Standards Met
    CURUSEEV, NEMA_PREMIUM, ROHS COMPLIANT, WEEE
  • Weight
    437 lbs
  • Hp
    30 hp
  • RoHs Compliance
    Yes
  • Hz
    60 Hz
  • Manufacturer Catalog Number
    HBAO4104T
  • Additional Details
    Inverter Ready;Cast Iron Frame;Rigid Base;Polyrex Em (-20F +300F) Bearing Grease;Electrically Isolated Bearings;Standard Lifting Lugs;Locked Bearing;Flying Leads;Reversible Rotation;Shaft Slinger;Direct On Line Starting
  • Motor Design Code
    A
  • Mounting Type
    Rigid Base
  • Nameplate
    HBAO4104T
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309
  • Overall Length
    24.6300 in
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text